Individually Wrapped Serological Pipettes, Falcon®
2 ml, 0,01 ml, +, 100 pr. æske
Leverandør: Corning
Gå til:
Product Details & Documents
The pipette graduation alignment system is a fast and simple way to bring graduations to your line of sight. Polystyrene, disposable pipettes for tissue culture, bacteriological, and research applications.
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0,1 EU/ml
- Color-coded package and markings for ease of identification
Simply pop open or peel back the top of the pipette package and line up the pipettor before completely removing the pipette from its wrapping. When you remove the pipette from its package, the graduations should face you every time.
Emballering: Individually wrapped in plastic-peelable bags, recyclable.
Specifikationer
- Pakket:100 pr. æske
- Steril:+
- Kapacitet:2 ml
- Seq:06
- Inddeling:0,01 ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



