Omrøreraksler og -blade
Omrørerblade, firkantede ender, 90 mm, 3 mm, 28 mm
441-9563
: COWIE
PTFE. Blades fit PTFE stirring shaft; hole Ø 6,5 mm, 3,2 mm thick. Inert and non-scratch. The smooth surface prevents contamination and makes cleaning easier.
- Excellent chemical resistance
- Temperature resistant; suitable for use at high and low temperatures (−200 to +280 °C)
- Dybde:3 mm
- Model:Omrørerblade, firkantede ender
- Bredde:90 mm
- Højde:28 mm



