Standard valves
3 mm, 8 mm
Katalog # COWI016.1203.2
Leverandør: COWIE
Gå til:
Product Details & Documents
Standard valves made of PTFE.
- Maximum Pressure 1 bar at 100 °C and 5 mm Hg
- Valves may be sterlised at 135 °C
- Very good chemical resistance
Specifikationer
- Hul Ø:3 mm
- Seq:02
- Til rør udv. Ø:8 mm



