Centrifugerør, Corning®
50 ml, PET, Skruelåg, 3600×g, koniske, 25 stk./rack
Leverandør: Corning
Gå til:
Product Details & Documents
Corning 50 ml centrifuge tubes made of PP or PET.
- Conical, with HDPE CentriStar™ or plug seal caps or without cap, sterile
- Black printed graduations and a large white marking spot
- Certified non pyrogenic and DNase/RNase-free
The CentriStar™ cap with leakproof design has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping.
Bestillingsoplysninger: Skumracks og CentriStar™-låg fås separat.
Emballering: Bulk or in racks.
Specifikationer
- Lukkestørrelse:Skruelåg
- Pakket:25 stk./rack
- Model:koniske
- Kapacitet:50 ml
- Materiale:PET
- Seq:03
- RCF maks.:3600×g
- Cat. No.:734-1829
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning



