Centrifugerør, Corning®
50 ml, PP, Skruelåg, 15500×g, koniske, 25 stk./pose
Leverandør: Corning
Gå til:
Product Details & Documents
Corning 50 ml centrifuge tubes made of PP or PET.
- Conical, with HDPE CentriStar™ or plug seal caps or without cap, sterile
- Black printed graduations and a large white marking spot
- Certified non pyrogenic and DNase/RNase-free
The CentriStar™ cap with leakproof design has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping.
Ordering information: Skumracks og CentriStar™-låg fås separat.
Packaging: Bulk or in racks.
Documents
Specifikationer
- Lukkestørrelse:Skruelåg
- Pakket:25 stk./pose
- Model:koniske
- Kapacitet:50 ml
- Materiale:PP
- Seq:02
- RCF maks.:15500×g
- Cat. No.:734-1828
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



