Dyrkningsrør, Corning®
15 ml, TC treated, 125 mm, 16 mm
Supplier: Corning
Jump to:
Product Details & Documents
Optisk klar PS.
- TC-behandlede rør leveres i racks
- Ubehandlede rør leveres bulkpakket
- Steriliseret vha. gammabestråling
- Certificeret non-pyrogen
Culture tubes with threaded plug seal caps.
Specifications
- Ø:16 mm
- Kapacitet:15 ml
- Beskrivelse:TC treated
- Højde:125 mm
- Seq:02
- Cat. No.:734-1701
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



