HiTrap columns, Phenyl FF (High Sub)
HiTrap™ phenyl FF (low sub), PP, 90 µm, 7×25 mm, 1 ml, <1 ml/min
Katalog # 17-1353-01
Leverandør: Cytiva
Gå til:
Product Details & Documents
Phenyl Sepharose 6 Fast Flow is a well-established, standard aromatic HIC medium for capture and intermediate purification requiring low to medium hydrophobicity.
- Provide convenient and fast small-scale protein purifications
- Two levels of substitution on Phenyl Sepahrose 6 Fast Flow help find optimal selectivity and binding capacity
- Flexible design for use with syringes, single laboratory pump, or chromatography system such as ÄKTA design
- High flow rates and high capacities
- Excellent and easy scale-up achieved by connecting several HiTrap columns in series or using HiPrep columns
HiTrap Phenyl FF (high sub) are prepacked Phenyl Sepharose 6 Fast Flow columns for hydrophobic interaction chromatography (HIC). The columns are used for small-scale protein purification as well as for screening of binding and elutions conditions.
Specifikationer
- Flowhastighed:<1 ml/min
- Partikelstørrelse:90 µm
- Kapacitet:1 ml
- Beskrivelse:HiTrap™ phenyl FF (low sub)
- Seq:01
- Kolonnemateriale:PP
- Sengens dimensioner:7×25 mm
- Cat. No.:17-1353-01
- Maks. tryk:5 bar
- pH-område:3 - 13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



