Verification wall-mounted thermometers
0…50 °C, ±1,0 %, 160 mm, 40 mm, Blå sprit
Katalog # 620-1160
Gå til:
Discontinued
Product Details & Documents
These wall-mounted thermometers are available as government verified, with verification certificate (620-1160).
- Two finishes: maple mahogany or natural beech
- Convenient design
- Three fillings
Red or blue spirit.
Specifikationer
- Bredde:40 mm
- Længde:160 mm
- Seq:05
- Nøjagtighed:±1,0 %
- Påfyldning:Blå sprit
- Område:0…50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



