Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Verification wall-mounted thermometers

Verification wall-mounted thermometers

−10…+50 °C, ±1,0 %, 125 mm, 30 mm, Hg
Catalog # 620-3152
Supplier:   Amarell
Verification wall-mounted thermometers
Catalog # 620-3152
Supplier:  Amarell
Verification wall-mounted thermometers
Verification wall-mounted thermometers

−10…+50 °C, ±1,0 %, 125 mm, 30 mm, Hg

Price
76,40 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These wall-mounted thermometers are available as government verified, with verification certificate (620-1160).

  • Two finishes: maple mahogany or natural beech
  • Convenient design
  • Three fillings

Red or blue spirit.

Specifications
  • Bredde:
    30 mm
  • Længde:
    125 mm
  • Seq:
    04
  • Nøjagtighed:
    ±1,0 %
  • Påfyldning:
    Hg
  • Område:
    −10…+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.