Verification wall-mounted thermometers
−20…+50 °C, ±1,0 %, 150 mm, 26 mm, Blå sprit
Catalog # 620-3150
Supplier: Amarell
Jump to:
Product Details & Documents
These wall-mounted thermometers are available as government verified, with verification certificate (620-1160).
- Two finishes: maple mahogany or natural beech
- Convenient design
- Three fillings
Red or blue spirit.
Specifications
- Bredde:26 mm
- Længde:150 mm
- Seq:02
- Nøjagtighed:±1,0 %
- Påfyldning:Blå sprit
- Område:−20…+50 °C



