Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
General purpose hydrometers, S50

General purpose hydrometers, S50

1,100 - 1,150 g/ml, 0,002 g/ml, 190 mm
Katalog # ALLA3502SC11060MQP
Leverandør:   Alla France
General purpose hydrometers, S50
Katalog # ALLA3502SC11060MQP
Leverandør:  Alla France
General purpose hydrometers, S50
General purpose hydrometers, S50

1,100 - 1,150 g/ml, 0,002 g/ml, 190 mm

Price
254,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).

Certifications: ISO 650

Specifikationer
  • Længde:
    190 mm
  • Seq:
    06
  • Inddeling:
    0,002 g/ml
  • Område:
    1,100 - 1,150 g/ml
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.