Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
General purpose hydrometers, S50

General purpose hydrometers, S50

0,900 - 0,950 g/ml, 0,002 g/ml, 190 mm
Katalog # ALLA3502SC09060BQP
Leverandør:   Alla France
General purpose hydrometers, S50
Katalog # ALLA3502SC09060BQP
Leverandør:  Alla France
General purpose hydrometers, S50
General purpose hydrometers, S50

0,900 - 0,950 g/ml, 0,002 g/ml, 190 mm

Price
237,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).

Certifications: ISO 650

Specifikationer
  • Længde:
    190 mm
  • Seq:
    04
  • Inddeling:
    0,002 g/ml
  • Område:
    0,900 - 0,950 g/ml