Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
General purpose hydrometers, S50

General purpose hydrometers, S50

0,850 - 0,900 g/ml, 0,002 g/ml, 190 mm
Katalog # ALLA3502SC08560BQP
Leverandør:   Alla France
General purpose hydrometers, S50
Katalog # ALLA3502SC08560BQP
Leverandør:  Alla France
General purpose hydrometers, S50
General purpose hydrometers, S50

0,850 - 0,900 g/ml, 0,002 g/ml, 190 mm

Price
237,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).

Certifications: ISO 650

Specifikationer
  • Længde:
    190 mm
  • Seq:
    03
  • Inddeling:
    0,002 g/ml
  • Område:
    0,850 - 0,900 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.