General purpose hydrometers, M50
0,900 - 0,950 g/ml, 0,001 g/ml, 270 mm
Katalog # ALLA3510MC09060BQP
Leverandør: Alla France
Gå til:
Product Details & Documents
General purpose hydrometers with thermometers.
Certifications: ISO 650.
Specifikationer
- Længde:270 mm
- Seq:002
- Inddeling:0,001 g/ml
- Område:0,900 - 0,950 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



