Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Hydrometers for petroleum

Hydrometers for petroleum

0,700 - 0,750 g/ml, 0,0005 g/ml
Catalog # 614-1535
Supplier:   Alla France
Hydrometers for petroleum
Catalog # 614-1535
Supplier:  Alla France
Hydrometers for petroleum
Hydrometers for petroleum

0,700 - 0,750 g/ml, 0,0005 g/ml

Price
707,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These hydrometers have been designed to meet the specific needs of users in the petroleum industry.

  • Calibration temperature of 15 °C for a low surface tension (16 to 35 mN/m)
  • Reading below meniscus
  • High accuracy hydrometer with division of 0,0005 g/ml
  • Mark engraved on the stem to show any displacement of the scale

The scale of the hydrometer is marked with the calibration temperature, the surface tension, the individual number of the instrument, the serial number.

Certifications: NFT 60101

Delivery information: Supplied with certificate of conformity and traceability. Available with EU Traceable calibration certificate. Please contact your local Avantor agency for details.

Specifications
  • Seq:
    02
  • Inddeling:
    0,0005 g/ml
  • Område:
    0,700 - 0,750 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.