Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Prøvetager, MiniSampler

MiniSampler komplet, PE, 100 ml, 8 mm
Katalog # 300-1021
Leverandør:   BURKLE
Prøvetager, MiniSampler
Katalog # 300-1021
Leverandør:  BURKLE
Prøvetager, MiniSampler
Prøvetager, MiniSampler

MiniSampler komplet, PE, 100 ml, 8 mm

Price
2.610,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The sample liquid only comes into contact with the suction hose and the original sample bottle. Cross-contamination is greatly reduced. Immediately after taking the sample, the bottles are sealed.
● PE MiniSampler for general sampling
● PTFE MiniSampler for ultra-pure sampling

  • Suction height depending on the medium (max. 5 m)
  • Disposable suction hose can quickly be replaced to guarantee that the samples are never contaminated
  • Hose can reach narrow seemingly inaccessible sampling areas

MiniSampler PE is suitable for general sampling from barrels, canisters, tanks. Complete ten PE bottles (100 ml), 10 m PE suction hose (6×8 mm).

MiniSampler PTFE is recommended when maximum purity is needed. Complete with a PFA sample bottle (180 ml), 5 m PTFE suction hose (6×8 mm).

Also suitable for viscous oils

Delivery information: In a handy transport case with vacuum pump, hose cutter, stainless steel hose weight made of AISI 304 (1.4301), and 20 seal-it bottle seals.

Specifikationer
  • Ø:
    8 mm
  • Kapacitet:
    100 ml
  • Beskrivelse:
    MiniSampler komplet
  • Materiale:
    PE
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MiniSampler adapter, polypropylene
    MiniSampler adapter, polypropylene
    BURK5305-0206
    Log ind for tilgængelighed
    1 * 1 Items - 3.000,00 kr

Produktinformation

  • Katalog #
    Kapacitet
    Gevind
    Materiale
    Tilgængelighed
    Price
  • BURK0340-0100
    100 ml
    32 mm
    HDPE
    Log ind for tilgængelighed
    1 * 1 Items - 25,30 kr

Produktinformation

  • Katalog #
    Kapacitet
    Gevind
    Materiale
    Tilgængelighed
    Price
  • BURK0340-0250
    250 ml
    32 mm
    HDPE
    Log ind for tilgængelighed
    1 * 1 Items - 31,20 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Sugeslange, PE, Ø 6 mm, vægtykkelse: 1 mm
    Sugeslange, PE, Ø 6 mm, vægtykkelse: 1 mm
    300-1045
    Log ind for tilgængelighed
    1 * 100 m - 978,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MiniSampler pump with adapter
    MiniSampler pump with adapter
    331-2193
    Log ind for tilgængelighed
    1 * 1 Items - 1.140,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MiniSampler pump without adapter
    MiniSampler pump without adapter
    300-0218
    Log ind for tilgængelighed
    1 * 1 Items - 720,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MiniSampler adapter for glass thread GL 45
    MiniSampler adapter for glass thread GL 45
    300-0219
    Log ind for tilgængelighed
    1 * 1 Items - 2.010,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • PTFE adapter for PFA sample tubes
    PTFE adapter for PFA sample tubes
    300-0220
    Log ind for tilgængelighed
    1 * 1 Items - 1.230,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Suction hose, PTFE, Ø: 6 mm, thickness = 1 mm
    Suction hose, PTFE, Ø: 6 mm, thickness = 1 mm
    228-1190
    Log ind for tilgængelighed
    1 * 5 m - 639,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.