Universal container, PP, with PE screw cap
100 ml, 65 mm, 75 mm, Non sterile (green cap)
Katalog # 216-0288
Leverandør: Brand
Gå til:
Product Details & Documents
PP, translucent with green PE screw cap.
- Non sterile or sterile
- Graduated to 100 ml
For hygienic fluid sample handling.
Documents
Specifikationer
- Udv.Ø:65 mm
- Version:Non sterile (green cap)
- Kapacitet:100 ml
- Højde:75 mm
- Seq:2



