Serological pipettes, total delivery
2 ml, 0,02 ml
Katalog # 612-0842
Leverandør: Brand
Gå til:
Product Details & Documents
AR-Glas®.
- Kalibreret til at levere 'Ex'
- Gradueringer og påskrifter med brun farve, korte gradueringsmærker
- Med vatprop for oven
Spids Ø: 1 og 2 ml: 2 mm, 5, 10, 25 ml: 3 mm.
Documents
Brand Volumetric Measurement in the Laboratory
Produktlitteratur
Specifikationer
- Kapacitet:2 ml
- Inddeling:0,02 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



