Urglas
Watch glass, PTFE, 125 mm
Katalog # BRND150920
Leverandør: Brand
Gå til:
Product Details & Documents
PTFE, white.
- Very good chemical resistance
- Temperature resistant from –200 to +280 °C
- Exceptionally smooth surfaces to prevent contamination
Ideal for covering PTFE beakers when decomposing and evaporating, can also be used as evaporating dishes. Extremely robust.
Specifikationer
- Ø:125 mm
- Beskrivelse:Watch glass, PTFE
- Seq:09



