Urglas
Watch glass, PTFE, 65 mm
Catalog # BRND150907
Supplier: Brand
Jump to:
Product Details & Documents
PTFE, white.
- Very good chemical resistance
- Temperature resistant from –200 to +280 °C
- Exceptionally smooth surfaces to prevent contamination
Ideal for covering PTFE beakers when decomposing and evaporating, can also be used as evaporating dishes. Extremely robust.
Specifications
- Ø:65 mm
- Beskrivelse:Watch glass, PTFE
- Seq:05



