Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slanger, PTFE

Slanger, PTFE

7,00 mm, 1,00 mm, 9,00 mm
Catalog # 228-1529
Supplier:   Bohlender
Slanger, PTFE
Catalog # 228-1529
Supplier:  Bohlender
Slanger, PTFE
Slanger, PTFE

7,00 mm, 1,00 mm, 9,00 mm

Price
406,00 kr
Log in for availability
1 * 1 m
Product Details & Documents

PTFE, hvid, semi-transparent.

  • Fremragende kemisk resistens
  • Meget god termisk resistens, autoklaverbar
  • Fri for ekstraherbare stoffer, fysiologisk neutral, biokompatibel

Denne slange kendetegnes ved sin slip-let-overflade og fremragende dielektriske egenskaber.

Temperaturresistent fra −200 °C til +260 °C

Documents

Specifications
  • Rør udv.Ø:
    9,00 mm
  • Rør int.Ø:
    7,00 mm
  • Vægtykkelse:
    1,00 mm
  • Seq:
    46
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.