Slanger, PTFE
0,80 mm, 0,40 mm, 1,58 mm
Catalog # 228-0737
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, hvid, semi-transparent.
- Fremragende kemisk resistens
- Meget god termisk resistens, autoklaverbar
- Fri for ekstraherbare stoffer, fysiologisk neutral, biokompatibel
Denne slange kendetegnes ved sin slip-let-overflade og fremragende dielektriske egenskaber.
Temperaturresistent fra −200 °C til +260 °C
Documents
BOHLS1810-48_TDS_EN
Datasheet
Specifications
- Rør udv.Ø:1,58 mm
- Rør int.Ø:0,80 mm
- Vægtykkelse:0,40 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



