Stirrer bearings, PTFE
Omrørerleje med pakningsring, 45/40 NS, GL 32, PTFE, 16 mm skaft, 45/40, 86 mm
Catalog # BOHLC424-18
Supplier: Bohlender
Jump to:
Product Details & Documents
These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.
- Cone can be removed easily from the socket
- Ground joint does not stick and danger of breaking is reduced
- Gasket can be exchanged when worn
Specifications
- Til:16 mm skaft
- Beskrivelse:Omrørerleje med pakningsring, 45/40 NS, GL 32, PTFE
- Længde:86 mm
- Seq:009
- NS prop:45/40



