Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Stirrer bearings, PTFE

Stirrer bearings, PTFE

Omrørerleje med pakningsring, 29/32 NS, GL 25, PTFE, 10 mm skaft, 29/32, 72 mm
Katalog # BOHLC424-14
Leverandør:   Bohlender
Stirrer bearings, PTFE
Katalog # BOHLC424-14
Leverandør:  Bohlender
Stirrer bearings, PTFE
Stirrer bearings, PTFE

Omrørerleje med pakningsring, 29/32 NS, GL 25, PTFE, 10 mm skaft, 29/32, 72 mm

Price
538,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.

  • Cone can be removed easily from the socket
  • Ground joint does not stick and danger of breaking is reduced
  • Gasket can be exchanged when worn
Specifikationer
  • Til:
    10 mm skaft
  • Beskrivelse:
    Omrørerleje med pakningsring, 29/32 NS, GL 25, PTFE
  • Længde:
    72 mm
  • Seq:
    007
  • NS prop:
    29/32