Stirrer bearings, PTFE
Omrørerleje med pakningsring, 29/32 NS, GL 18, PTFE, 6 mm skaft, 29/32, 72 mm
Katalog # BOHLC424-12
Leverandør: Bohlender
Gå til:
Product Details & Documents
These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.
- Cone can be removed easily from the socket
- Ground joint does not stick and danger of breaking is reduced
- Gasket can be exchanged when worn
Specifikationer
- Til:6 mm skaft
- Beskrivelse:Omrørerleje med pakningsring, 29/32 NS, GL 18, PTFE
- Længde:72 mm
- Seq:005
- NS prop:29/32



