Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Stirrer bearings, PTFE

Stirrer bearings, PTFE

Omrørerleje med pakningsring, 19/26 NS, GL 25, PTFE, 8 mm skaft, 19/26, 65 mm
Katalog # BOHLC424-05
Leverandør:   Bohlender
Stirrer bearings, PTFE
Katalog # BOHLC424-05
Leverandør:  Bohlender
Stirrer bearings, PTFE
Stirrer bearings, PTFE

Omrørerleje med pakningsring, 19/26 NS, GL 25, PTFE, 8 mm skaft, 19/26, 65 mm

Price
506,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.

  • Cone can be removed easily from the socket
  • Ground joint does not stick and danger of breaking is reduced
  • Gasket can be exchanged when worn
Specifikationer
  • Til:
    8 mm skaft
  • Beskrivelse:
    Omrørerleje med pakningsring, 19/26 NS, GL 25, PTFE
  • Længde:
    65 mm
  • Seq:
    002
  • NS prop:
    19/26
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.