Stirrer bearings, PTFE
Omrørerleje med pakningsring, 19/26 NS, GL 18, PTFE, 6 mm skaft, 19/26, 63 mm
Katalog # BOHLC424-04
Leverandør: Bohlender
Gå til:
Product Details & Documents
These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.
- Cone can be removed easily from the socket
- Ground joint does not stick and danger of breaking is reduced
- Gasket can be exchanged when worn
Specifikationer
- Til:6 mm skaft
- Beskrivelse:Omrørerleje med pakningsring, 19/26 NS, GL 18, PTFE
- Længde:63 mm
- Seq:001
- NS prop:19/26
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



