Bægerglas, lav form
3000 ml, 232 mm, 156 mm
Catalog # BOHLA136-15
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, with spout.
- Excellent chemical resistance
- Temperature resistant from –200 to +250 °C
- Flat bottom for good heat transfer, for example when used on regulated hotplates
Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.
Specifications
- Udv.Ø:156 mm
- Kapacitet:3000 ml
- Højde:232 mm
- Seq:12
Accessories
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



