Bowls
12000 ml, 190 mm, 360 mm
Catalog # BOCH8448
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of stainless steel with two handles.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Specifications
- Udv.Ø:360 mm
- Kapacitet:12000 ml
- Højde:190 mm
- Seq:04



