Bowls
9500 ml, 180 mm, 320 mm
Catalog # 216-0021
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of stainless steel with two handles.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Specifications
- Udv.Ø:320 mm
- Kapacitet:9500 ml
- Højde:180 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



