Bowls
4000 ml, 140 mm, 260 mm
Katalog # 216-0010
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Made of stainless steel with two handles.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Specifikationer
- Udv.Ø:260 mm
- Kapacitet:4000 ml
- Højde:140 mm
- Seq:02
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



