Bowls
2700 ml, 120 mm, 220 mm
Katalog # 216-0020
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Made of stainless steel with two handles.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Specifikationer
- Udv.Ø:220 mm
- Kapacitet:2700 ml
- Højde:120 mm
- Seq:01



