Digler
130 ml, 60×60 mm, 1,0 mm
Katalog # 459-1194
Leverandør: BOCHEM
Gå til:
Product Details & Documents
These crucibles and lids are made of nickel or stainless steel 18/10.
: Lids need to be ordered separately.
Specifikationer
- Diameter×H:60×60 mm
- Kapacitet:130 ml
- Seq:17
- Tykkelse:1,0 mm



