Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Digler

Digler

15 ml, 30×30 mm, 0,5 mm
Katalog # BOCH8102
Leverandør:   BOCHEM
Digler
Katalog # BOCH8102
Leverandør:  BOCHEM
Digler
Digler

15 ml, 30×30 mm, 0,5 mm

Price
462,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These crucibles and lids are made of nickel or stainless steel 18/10.

Ordering information: Lids need to be ordered separately.

Specifikationer
  • Diameter×H:
    30×30 mm
  • Kapacitet:
    15 ml
  • Seq:
    03
  • Tykkelse:
    0,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.