Double spatulas, coated
210 mm, 55 mm, 11 mm, grøn
Katalog # 231-0048
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Double-ended spatulas made of stainless steel with PTFE coating.
Specifikationer
- Farve:grøn
- Længde:210 mm
- Seq:03
- Bladbredde:11 mm
- Klinge længde:55 mm



