Vejeskeer
Vejeske med greb, 220 mm, 31 mm
Katalog # BOCH3601
Leverandør: BOCHEM
Gå til:
Product Details & Documents
These weighing scoops with knob are made made of 18/10 stainless steel. Available with or without green PTFE coating.
Specifikationer
- Bredde:31 mm
- Beskrivelse:Vejeske med greb
- Længde:220 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



