Sampling scoops, Sterileware®, SP Bel-Art
60 ml, 203 mm, 41 mm, 29 mm, hvid
Leverandør: Bel-Art Products, a Part of SP
Sampling scoops, Sterileware®, SP Bel-Art
Katalog # 231-0008
Leverandør: Bel-Art Products, a Part of SP
Gå til:
Product Details & Documents
PS, hvid. Designet specielt til prøvetagning fra beholdere med bred åbning.
- One-piece construction
- For powder, granulates and liquids
- Made from FDA grade materials
- Small sizes (60 and 125 ml) have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Individually sterilised and packed in a polyethylene bag
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifikationer
- Bredde:41 mm
- Kapacitet:60 ml
- Farve:hvid
- Højde:29 mm
- Længde:203 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



