Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Pipette Boxes, with Lid

Pipette box, for 49 pipettes of 0,1 - 0,5 ml, 50×50×410 mm
Katalog # BELC1217-11116
Marketsource
Leverandør:   BELLCO GLASS
Pipette Boxes, with Lid
Katalog # BELC1217-11116
Leverandør:  BELLCO GLASS
Marketsource
Pipette Boxes, with Lid
Pipette Boxes, with Lid

Pipette box, for 49 pipettes of 0,1 - 0,5 ml, 50×50×410 mm

Price
529,23 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Pipette boxes constructed of heavy gauge stainless steel and rectangular. Satin finish on the entire surface for convenient marking and coding.

  • Stackable
  • Silicone pad on inside of top and bottom protect pipette tips
  • Can be sterilized by autoclave or dry heat

Permanently bonded silicone pad on inside of top and bottom protects pipette tips and mouthpieces from chipping.

Specifikationer
  • Beskrivelse:
    Pipette box, for 49 pipettes of 0,1 - 0,5 ml
  • B×D×H:
    50×50×410 mm