Natriumstandardløsninger til ICP, ARISTAR®
Natrium, Na, 10000 mg/L, 2-5% HNO₃, Plastic bottle, 500 mL
Leverandør: VWR Chemicals
Gå til:
Product Details & Documents
NaNO₃ in HNO₃ 2 to 5%.
Certifications: Traceable to SRM from NIST, manufactured and tested in ISO 17034 / ISO 17025 accredited facilities.
Leveringsinformation: Supplied with certificate of analysis.
Documents
Certifikater
Søg efter partinummer125 ml Plastic bottle for liquids DIN 24 (ZPACK15150125) 500 ml Plastic bottle for liquids DIN 28 (ZPACK15150500)
Emballageoplysninger
VWR® for Calibrations VWR® Trace Analysis.pdf
Produktlitteratur
Specifikationer
Specifikationer
- Koncentration:10000 mg/L
- Matrice:2-5% HNO₃
- Pakning:Plastic bottle
- Pakn:500 mL
- Element:Natrium
- Symbol:Na
Specifikationer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



