Natriumstandardløsninger til ICP, ARISTAR®
Natrium, Na, 10000 mg/L, 2-5% HNO₃, Plastic bottle, 100 mL
Leverandør: VWR Chemicals
Gå til:
Product Details & Documents
NaNO₃ in HNO₃ 2 to 5%.
: Traceable to SRM from NIST, manufactured and tested in ISO 17034 / ISO 17025 accredited facilities.
: Supplied with certificate of analysis.
Specifikationer
Specifikationer
- Koncentration:10000 mg/L
- Matrice:2-5% HNO₃
- Pakning:Plastic bottle
- Pakn:100 mL
- Element:Natrium
- Symbol:Na



