Natriumstandardløsninger til ICP, ARISTAR®
Natrium, Na, 1000 mg/L, 2-5% HNO₃, Plastic bottle, 100 mL
Leverandør: VWR Chemicals
Gå til:
Product Details & Documents
NaNO₃ in HNO₃ 2 to 5%.
Certifications: Traceable to SRM from NIST, manufactured and tested in ISO 17034 / ISO 17025 accredited facilities.
Delivery information: Supplied with certificate of analysis.
Documents
Certifikater
Søg efter partinummer125 ml Plastic bottle for liquids DIN 24 (ZPACK15150125) 500 ml Plastic bottle for liquids DIN 28 (ZPACK15150500)
Packaging Information
VWR® for Calibrations VWR® Trace Analysis.pdf
Product Literature
Specifikationer
Specifikationer
- Koncentration:1000 mg/L
- Matrice:2-5% HNO₃
- Pakning:Plastic bottle
- Pakn:100 mL
- Element:Natrium
- Symbol:Na
Specifikationer
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



