Melting point determination tubes
90 mm, 1,75 mm, 1,30 mm
Katalog # HIRS9211790
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
Klart glas, den ene ende lukket.
Specifikationer
- Udv.Ø:1,75 mm
- Ø indv.:1,30 mm
- Længde:90 mm
- Seq:20
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



