Melting point determination tubes
70 mm, 1,75 mm, 1,30 mm
Catalog # HIRS9211770
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Klart glas, den ene ende lukket.
Specifications
- Udv.Ø:1,75 mm
- Ø indv.:1,30 mm
- Længde:70 mm
- Seq:05
Klart glas, den ene ende lukket.