Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Melting point determination tubes

100 mm, 1,75 mm, 1,30 mm
Catalog # HIRS9211710
Supplier:   HIRSCHMANN
Melting point determination tubes
Catalog # HIRS9211710
Supplier:  HIRSCHMANN
Melting point determination tubes
Melting point determination tubes

100 mm, 1,75 mm, 1,30 mm

Price
1.010,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

Klart glas, den ene ende lukket.

Specifications
  • Udv.Ø:
    1,75 mm
  • Ø indv.:
    1,30 mm
  • Længde:
    100 mm
  • Seq:
    25