Melting point determination tubes
150 mm, 1,00 mm, 0,80 mm
Catalog # HIRS9211015
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Klart glas, den ene ende lukket.
Specifications
- Udv.Ø:1,00 mm
- Ø indv.:0,80 mm
- Længde:150 mm
- Seq:32
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



