Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Pulvertragte

80 mm, 76 mm, 25 mm, 21 mm stem I-Ø
Catalog # HIRS7760102
Supplier:   HIRSCHMANN
Pulvertragte
Catalog # HIRS7760102
Supplier:  HIRSCHMANN
Pulvertragte
Pulvertragte

80 mm, 76 mm, 25 mm, 21 mm stem I-Ø

Price
317,00 kr
Log in for availability
1 * 10 Items
Product Details & Documents

Powder funnels, made of PP, translucent. For decanting powdery materials. Also suitable for liquids. Cone angle 60°.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Autoclavable
Specifications
  • Tragt udv. Ø:
    80 mm
  • Beskrivelse:
    21 mm stem I-Ø
  • Længde:
    76 mm
  • Stilklængde:
    25 mm