Måleglas, PP, klasse B
2000 ml, 20,0 ml, 482 mm, 20,0 ± ml, 97 mm
Katalog # HIRS7501194
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
PP, translucent, tall form, class B.
- Calibrated to 'In'
- Hexagonal base, ring mark on the principal points
- Thermal stresses of up to +80 °C do not result in the tolerance limit being permanently exceeded
: DIN 12681 B / ISO 6706
Specifikationer
- Ø:97 mm
- Kapacitet:2000 ml
- Højde:482 mm
- Seq:16
- Inddeling:20,0 ml
- Tolerance:20,0 ± ml



