Måleglas, PP, klasse B
1000 ml, 10,0 ml, 415 mm, 10,0 ± ml, 76 mm
HIRS7501193
PP, translucent, tall form, class B.
- Calibrated to 'In'
- Hexagonal base, ring mark on the principal points
- Thermal stresses of up to +80 °C do not result in the tolerance limit being permanently exceeded
: DIN 12681 B / ISO 6706
- Ø:76 mm
- Kapacitet:1000 ml
- Højde:415 mm
- Seq:15
- Inddeling:10,0 ml
- Tolerance:10,0 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



