Måleglas, PP, klasse B
50 ml, 1,0 ml, 199 mm, 1,0 ± ml, 28 mm
Katalog # HIRS7500175
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
PP, translucent, tall form, class B.
- Calibrated to 'In'
- Hexagonal base, ring mark on the principal points
- Thermal stresses of up to +80 °C do not result in the tolerance limit being permanently exceeded
Certifications: DIN 12681 B / ISO 6706
Specifikationer
- Ø:28 mm
- Kapacitet:50 ml
- Højde:199 mm
- Inddeling:1,0 ml
- Tolerance:1,0 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



