Burettes, Pellet pattern, brown, lateral stopcock
50 ml, 0,1 ml, 500 mm, 0,075 ± ml
Catalog # HIRS342017560
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Automatic burettes, Pellet pattern, class B, DURAN® brown glass, with white graduation.
- Schellbach stripes for enhanced legibility
- Lateral stopcock with glass key or PTFE spindle
: Compliance with DIN EN ISO 385.
Specifications
- Kapacitet:50 ml
- Inddeling:0,1 ml
- Tolerance:0,075 ± ml
- Scale length:500 mm



